Shop All Wall Plates
Leviton
WALLPLATES RENU 3 GANG WPLT WHITE ON WHITE
Mfr # REWP3-WW
Zoro # G4043262
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White on White
- Material Engineering Grade Polymer
- Size Standard
- Type Screwless
- Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP3-WW
- Zoro # G4043262
- UPC # 78477528068
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 8.75 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | White on White |
Material | Engineering Grade Polymer |
Type | Screwless |
Standards and Certifications | cULus |
Mount | Snap-On |
Gang | 3 |
Device Type | Wallplates |
Standard | cULus listed |
Mounting | Snap-in |
Description
Leviton Renu Three-Gang Screwless Snap-On Wallplate White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Blue (HS365-S50-BLUE)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY8)
- SCHNEIDER ELECTRIC Flush Indicator Light, 24VDC, Green (XVLA233)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FLNR01.6)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Cover (001-04979-0GY)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- Leviton Wall Plates