Shop All Wall Plates
Leviton
WALLPLATES RENU 3 GANG WLPLT WARM CARAMEL
Mfr # REWP3-WC
Zoro # G4072608
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Warm Caramel
- Material Engineering Grade Polymer
- Size Standard
- Length 6.00 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP3-WC
- Zoro # G4072608
- UPC # 78477528556
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 8.75 in |
Details
Color | Warm Caramel |
Material | Engineering Grade Polymer |
Type | Screwless |
Gang | 3 |
Mount | Snap-On |
Device Type | Wallplates |
Standards and Certifications | cULus |
Mounting | Snap-in |
Standard | cULus listed |
Cutout | 1.514 in W x 2.827 in H |
Description
Leviton Renu Three-Gang Screwless Snap-On Wallplate Warm Caramel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Versatap Faceplate, Stainless Steel, 4-Port (ATBKF-VT-4)
- SQUARE D Manual Motor Starter, 16A, 277VAC, 1P (2510FO1P)
- SQUARE D Panelboard accessory, NF, deadfront service kit, 400A, 3 phase, 42 spaces (NFRPL442L4)
- EATON Cutler-Hammer Thermal Unit, 3.60 to 3.99A (MSH4-5A)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Wallplates Pj3-T (80511-T)
- Leviton Lighting Controls