Shop All Wall Plates
Leviton
WALLPLATES RENU 3 GANG WLPLT WALNUT BARK
Mfr # REWP3-WB
Zoro # G4046945
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Bark
- Material Engineering Grade Polymer
- Size Standard
- Type Screwless
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP3-WB
- Zoro # G4046945
- UPC # 78477529348
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 6.00 in |
Width | 8.75 in |
Details
Color | Walnut Bark |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Mount | Snap-On |
Standards and Certifications | cULus |
Gang | 3 |
Standard | cULus listed |
Mounting | Snap-in |
Cutout | 1.514 in W x 2.827 in H |
Description
Leviton Renu Three-Gang Screwless Snap-On Wallplate Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC VoltageSensingRelay, 8A, 60-280VAC, 9Pin (RM22UB34)
- TELEMECANIQUE SENSORS Limit Sw Body Snap Double Brk 1No/Nc 1P (ZCKL1)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUD32AA)
- SENSORSWITCH High Mount and Low Mount Sensor, 360 deg (LSXR 610)
- LEVITON WALLPLAT CNTRSEC TOG WHT (905-OPSC1-00W)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- Leviton Lighting Controls