Shop All Wall Plates
Leviton
WALLPLATES RENU 3 GANG WLPLT TOASTED COCONUT
Mfr # REWP3-TC
Zoro # G3959506
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Toasted Coconut
- Material Engineering Grade Polymer
- Size Standard
- Type Screwless
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP3-TC
- Zoro # G3959506
- UPC # 78477528594
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Width | 8.75 in |
Height | 0.25 in |
Details
Color | Toasted Coconut |
Material | Engineering Grade Polymer |
Type | Screwless |
Standards and Certifications | cULus |
Gang | 3 |
Mount | Snap-On |
Device Type | Wallplates |
Standard | cULus listed |
Description
Leviton Renu Three-Gang Screwless Snap-On Wallplate Toasted Coconut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- 3M Shrink Tubing, 1.1in ID, Black, 12in, PK10 (ITCSN-1100-12"-BLACK-10 PCS)
- HONDA Gasket Head Cover (12391-ZE1-000)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON WALLPLAT CNTRSEC TOG WHT (905-OPSC1-00W)
- BRIGHTLIGHT Moose Switch Cover (BR586950)
- Leviton Wall Plates