Shop All Wall Plates
Leviton
WALLPLATES RENU 3 GANG WLPLT SEA SPRAY
Mfr # REWP3-SE
Zoro # G4050427
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sea Spray
- Material Engineering Grade Polymer
- Size Standard
- Width 8.75 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP3-SE
- Zoro # G4050427
- UPC # 78477528358
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 8.75 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Sea Spray |
Material | Engineering Grade Polymer |
Type | Screwless |
Standards and Certifications | cULus |
Gang | 3 |
Mount | Snap-On |
Device Type | Wallplates |
Standard | cULus listed |
Cutout | 1.514 in W x 2.827 in H |
Mounting | Snap-in |
Description
Leviton Renu Three-Gang Screwless Snap-On Wallplate Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- ABB One Hole Lug Compress Conct, 250 kcmil (54174UB)
- NVENT HOFFMAN HF Replacement Filters (89134426R)
- HUBBELL 30A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL303NM)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, White (CW-6-WH)
- Leviton Wall Plates