Shop All Wall Plates
Leviton
WALLPLATES RENU 3 GANG WLPLT PRAIRIE SAGE
Mfr # REWP3-PS
Zoro # G4044303
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Prairie Sage
- Material Engineering Grade Polymer
- Size Standard
- Width 8.75 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP3-PS
- Zoro # G4044303
- UPC # 78477528341
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 8.75 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Prairie Sage |
Material | Engineering Grade Polymer |
Type | Screwless |
Gang | 3 |
Mount | Snap-On |
Device Type | Wallplates |
Standards and Certifications | cULus |
Standard | cULus listed |
Description
Leviton Renu Three-Gang Screwless Snap-On Wallplate Prairie Sage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE CableWholesale 13X6-06102 Cat6a Blue Ethernet Patch Cable Snagless Molded Boot 500 MHz 2 foot (13X6-06102)
- NVENT CADDY Conduit Clamp, 3/4 In EMT, Silver (SCH12)
- SQUARE D Qo Ground Bar Kit, Amps: 70 A (PK3GTA1)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N3008LP)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- Leviton Lighting Controls