Shop All Wall Plates
Leviton
WALLPLATES RENU 3 GANG WLPLT PEBBLE GRAY
Mfr # REWP3-PG
Zoro # G4049456
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Grey
- Material Engineering Grade Polymer
- Size Standard
- Length 6.00 in
- Type Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP3-PG
- Zoro # G4049456
- UPC # 78477529362
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 8.75 in |
Details
Color | Pebble Grey |
Material | Engineering Grade Polymer |
Type | Screwless |
Gang | 3 |
Device Type | Wallplates |
Mount | Snap-On |
Standards and Certifications | cULus |
Standard | cULus listed |
Cutout | 1.514 in W x 2.827 in H |
Mounting | Snap-in |
Description
Leviton Renu Three-Gang Screwless Snap-On Wallplate Pebble Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Comm. Defrost Control, 240V, 1NO/1NC (S814520)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20387)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362N)
- SQUARE D Auxiliary Contact, 1NO, 1NC (9999D11)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- LEVITON Wallplate Oversize1G Wht (88103-000)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- Leviton Wall Plates