Shop All Wall Plates
Leviton
WALLPLATES RENU 3 GANG WLPLT ONYX BLACK
Mfr # REWP3-OB
Zoro # G4050077
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Onyx Black
- Material Engineering Grade Polymer
- Size Standard
- Length 6.00 in
- Type Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP3-OB
- Zoro # G4050077
- UPC # 78477528075
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Width | 8.75 in |
Height | 0.25 in |
Details
Color | Onyx Black |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Standards and Certifications | cULus |
Gang | 3 |
Mount | Snap-On |
Standard | cULus listed |
Description
Leviton Renu Three-Gang Screwless Snap-On Wallplate Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- NVENT HOFFMAN Proline Voice/Data and Server Cabinet, T (PSC20610B12)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- ECLIPSE TOOLS Non, Impact 110 Punchdown Tool (902-352)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (P82)
- Leviton Wall Plates