Shop All Wall Plates
Leviton
WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND
Mfr # REWP3-NS
Zoro # G4070228
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navajo Sand
- Material Engineering Grade Polymer
- Size Standard
- Length 6.00 in
- Type Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP3-NS
- Zoro # G4070228
- UPC # 78477528082
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Width | 8.75 in |
Height | 0.25 in |
Details
Color | Navajo Sand |
Material | Engineering Grade Polymer |
Type | Screwless |
Gang | 3 |
Device Type | Wallplates |
Standards and Certifications | cULus |
Mount | Snap-On |
Mounting | Snap-in |
Standard | cULus listed |
Description
Leviton Renu Three-Gang Screwless Snap-On Wallplate Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV2-B7-K)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20496601)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ABB TF42-4.2, THERMAL O/L RELAY, 3.10-4.20A (TF42-4.2)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON Receptacle 2 Gang Wallplate (84092-40)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- Leviton Lighting Controls