Shop All Wall Plates
Leviton
WALLPLATES RENU 3 GANG WLPLT GRANNY SMITH APPLE
Mfr # REWP3-GS
Zoro # G3967565
original price:
$21.66
26% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Granny Smith Apple
- Material Engineering Grade Polymer
- Size Standard
- Length 6.00 in
- Type Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP3-GS
- Zoro # G3967565
- UPC # 78477528617
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 8.75 in |
Details
Color | Granny Smith Apple |
Material | Engineering Grade Polymer |
Type | Screwless |
Gang | 3 |
Mount | Snap-On |
Device Type | Wallplates |
Standards and Certifications | cULus |
Standard | cULus listed |
Description
Leviton Renu Three-Gang Screwless Snap-On Wallplate Granny Smith Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- ATC 385A Series Timer/Counter with Memory (385A-500-Q50-PX)
- SCHNEIDER ELECTRIC Alternating Relay 24050/60 (CA2SKE20U7)
- ANDERSON POWER PRODUCTS SBX350 HSG GRAY (27249G1)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- Leviton Wall Plates