Shop All Wall Plates
Leviton
WALLPLATES RENU 3 GANG WLPLT FRSH PNK LMNADE
Mfr # REWP3-FP
Zoro # G3965876
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fresh Pink Lemonade
- Material Engineering Grade Polymer
- Size Standard
- Height 0.25 in
- Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP3-FP
- Zoro # G3965876
- UPC # 78477528570
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 8.75 in |
Length | 6.00 in |
Details
Color | Fresh Pink Lemonade |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Mount | Snap-On |
Gang | 3 |
Standards and Certifications | cULus |
Mounting | Snap-in |
Standard | cULus listed |
Cutout | 1.514 in W x 2.827 in H |
Description
Leviton Renu Three-Gang Screwless Snap-On Wallplate Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604GNK)
- SQUARE D Push Buttn Contrl Station, Start/Jog/Stop (9001BG316)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17E9-201)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P7R)
- Leviton Wall Plates