Shop All Wall Plates
Leviton
WALLPLATES RENU 3 GANG WLPLT DEEP GARNET
Mfr # REWP3-DG
Zoro # G3963453
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Deep Garnet
- Material Engineering Grade Polymer
- Size Standard
- Width 8.75 in
- Type Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP3-DG
- Zoro # G3963453
- UPC # 78477528587
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 8.75 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Deep Garnet |
Material | Engineering Grade Polymer |
Type | Screwless |
Mount | Snap-On |
Standards and Certifications | cULus |
Gang | 3 |
Device Type | Wallplates |
Mounting | Snap-in |
Cutout | 1.514 in W x 2.827 in H |
Standard | cULus listed |
Description
Leviton Renu Three-Gang Screwless Snap-On Wallplate Deep Garnet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 185 A, Reversing: No (3RT10566AF36)
- LUTRON Lighting Dimmer, 120V AC (MA-PRO-WH)
- EATON Circuit Breaker, BR Series 10A, 2 Pole, 120/240V AC (BR210)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (192)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97654)
- Leviton Lighting Controls