Shop All Wall Plates
Leviton
WALLPLATES RENU 3 GANG WLPLT CAF+ LATTE
Mfr # REWP3-CA
Zoro # G4067437
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cafe Latte
- Material Engineering Grade Polymer
- Size Standard
- Type Screwless
- Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP3-CA
- Zoro # G4067437
- UPC # 78477529096
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 8.75 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Cafe Latte |
Material | Engineering Grade Polymer |
Type | Screwless |
Gang | 3 |
Mount | Snap-On |
Device Type | Wallplates |
Standards and Certifications | cULus |
Standard | cULus listed |
Description
Leviton Renu Three-Gang Screwless Snap-On Wallplate Café Latte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 2 Pole, 120/240V AC (UBIA215NI)
- ADVANCED CABLE TIES 14"L Nylon Zip Ties (AL-14-50 O-D)
- DAIKIN TEMP SENSOR 236 in. LENGTH (349982402)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- LEVITON Wall Plate Almond 1G (80401-00T)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- Leviton Wall Plates