Shop All Wall Plates
Leviton
WALLPLATES RENU 2 GANG WLPLT WARM CARAMEL
Mfr # REWP2-WC
Zoro # G3971546
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Warm Caramel
- Material Engineering Grade Polymer
- Size Standard
- Height 0.25 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP2-WC
- Zoro # G3971546
- UPC # 78477529522
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 6.00 in |
Width | 7.75 in |
Details
Color | Warm Caramel |
Material | Engineering Grade Polymer |
Type | Screwless |
Mount | Snap-On |
Gang | 2 |
Device Type | Wallplates |
Standards and Certifications | cULus |
Standard | cULus listed |
Mounting | Snap-in |
Description
Leviton Renu Two-Gang Screwless Snap-On Wallplate Warm Caramel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A479)
- LIBMAN Libman Shower Squeegee, Sanoprene blade, 8" wide (1070)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-6)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Snow (SC-1-SW)
- Leviton Lighting Controls