Shop All Wall Plates
Leviton
WALLPLATES RENU 2 GANG WLPLT WALNUT BARK
Mfr # REWP2-WB
Zoro # G3967172
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Bark
- Material Engineering Grade Polymer
- Size Standard
- Width 7.75 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP2-WB
- Zoro # G3967172
- UPC # 78477529829
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 7.75 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Walnut Bark |
Material | Engineering Grade Polymer |
Type | Screwless |
Gang | 2 |
Mount | Snap-On |
Device Type | Wallplates |
Standards and Certifications | cULus |
Standard | cULus listed |
Description
Leviton Renu Two-Gang Screwless Snap-On Wallplate Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Waber Surge Protector Strip Metal 6 Outlet 6ft Cord (PM6NS)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 50A, 600V AC, Indicating (TRS50RID)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, White (HBL8210W)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-X1-X0)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- Leviton Lighting Controls