Shop All Wall Plates
Leviton
WALLPLATES RENU 2 GANG WLPLT SEAS SPRAY
Mfr # REWP2-SE
Zoro # G4024448
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sea Spray
- Material Engineering Grade Polymer
- Size Standard
- Height 0.25 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP2-SE
- Zoro # G4024448
- UPC # 78477529478
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 6.00 in |
Width | 7.75 in |
Details
Color | Sea Spray |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Mount | Snap-On |
Gang | 2 |
Standards and Certifications | cULus |
Standard | cULus listed |
Mounting | Snap-in |
Description
Leviton Renu Two-Gang Screwless Snap-On Wallplate Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, SPDT Relay (SS2402EM-EN)
- HUBBELL 15A Twist-Lock Plug 2P 3W 277VAC L7-15P BK/WT (HBL4770C)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/16" x 6" - 10-Pack - (302106)
- ABB Liquid Tight Connector, 1 in., Silver (2540-4)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON Wallplates S182-N (84047-40)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- AMERELLE Wplt Filigree Aged Brz Cast 1D (65DDB)
- Leviton Lighting Controls