Shop All Wall Plates
Leviton
WALLPLATES RENU 2 GANG WLPLT RED DELICIOUS
Mfr # REWP2-RE
Zoro # G3976202
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red Delicious
- Material Engineering Grade Polymer
- Size Standard
- Width 7.75 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP2-RE
- Zoro # G3976202
- UPC # 78477529577
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 7.75 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | Red Delicious |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Standards and Certifications | cULus |
Mount | Snap-On |
Gang | 2 |
Standard | cULus listed |
Mounting | Snap-in |
Description
Leviton Renu Two-Gang Screwless Snap-On Wallplate Red Delicious
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M Fp301-1/2-100 Foot -BK (FP301-1/2-100`-BK 3M)
- EATON Cutler-Hammer Blank Legend Plate, Square, Black (10250TS36)
- GARDNER BENDER 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100, Max. Voltage: 600V (10-105)
- SQUARE D Molded Case Circuit Breaker, JDL Series 150A, 3 Pole, 600V AC (JDL36150)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- Leviton Lighting Controls