Shop All Wall Plates
Leviton
WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY
Mfr # REWP2-PG
Zoro # G4068024
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Grey
- Material Engineering Grade Polymer
- Size Standard
- Type Screwless
- Width 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP2-PG
- Zoro # G4068024
- UPC # 78477529959
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 7.75 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | Pebble Grey |
Material | Engineering Grade Polymer |
Type | Screwless |
Mount | Snap-On |
Gang | 2 |
Standards and Certifications | cULus |
Device Type | Wallplates |
Standard | cULus listed |
Description
Leviton Renu Two-Gang Screwless Snap-On Wallplate Pebble Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 120V AC, 240V AC (CE250N002)
- 3M Connector Insulators, 1.94in ID, Blk, 12in (8428-12)
- GE Molded Case Circuit Breaker, THQL Series 50A, 1 Pole, 120/240V AC (THQL1150)
- SCHNEIDER ELECTRIC Legend Plate, Open-Off-Close, Black (9001KN263)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- Leviton Lighting Controls