Shop All Wall Plates
Leviton
WALLPLATES RENU 2 GANG WLPLT GOLD COAST WHITE
Mfr # REWP2-GC
Zoro # G3966865
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold Coast White
- Material Engineering Grade Polymer
- Size Standard
- Length 6.00 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP2-GC
- Zoro # G3966865
- UPC # 78477529980
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 7.75 in |
Details
Color | Gold Coast White |
Material | Engineering Grade Polymer |
Type | Screwless |
Gang | 2 |
Standards and Certifications | cULus |
Mount | Snap-On |
Device Type | Wallplates |
Standard | cULus listed |
Description
Leviton Renu Two-Gang Screwless Snap-On Wallplate Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501KUR12V20)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-2CR)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH053)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m (7000-74301-7940200)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- MULBERRY Number of Gangs: 3 Steel, Ivory (79403)
- Leviton Lighting Controls