Shop All Wall Plates
Leviton
WALLPLATES RENU 2 GANG WLPLT FRSH PNK LMNADE
Mfr # REWP2-FP
Zoro # G3966646
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fresh Pink Lemonade
- Material Engineering Grade Polymer
- Size Standard
- Type Screwless
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP2-FP
- Zoro # G3966646
- UPC # 78477529546
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Width | 7.75 in |
Height | 0.25 in |
Details
Color | Fresh Pink Lemonade |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Gang | 2 |
Standards and Certifications | cULus |
Mount | Snap-On |
Mounting | Snap-in |
Standard | cULus listed |
Description
Leviton Renu Two-Gang Screwless Snap-On Wallplate Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1-75L)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - White (WL905-10-WHITE)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA8)
- Leviton Wall Plates