Shop All Wall Plates
Leviton
WALLPLATES RENU 2 GANG WLPLT DEP GARNET
Mfr # REWP2-DG
Zoro # G3967583
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Deep Garnet
- Material Engineering Grade Polymer
- Size Standard
- Type Screwless
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP2-DG
- Zoro # G3967583
- UPC # 78477529508
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 6.00 in |
Width | 7.75 in |
Details
Color | Deep Garnet |
Material | Engineering Grade Polymer |
Type | Screwless |
Gang | 2 |
Standards and Certifications | cULus |
Mount | Snap-On |
Device Type | Wallplates |
Mounting | Snap-in |
Standard | cULus listed |
Description
Leviton Renu Two-Gang Screwless Snap-On Wallplate Deep Garnet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A864PHC)
- COPE Splice Plate, Vertical & Adjustable, PR (48-02CV)
- SQUARE D Thermal Unit, 1.30 to 1.37A (A1.54)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- MAXXIMA 3 Way Decorative Wall Switch On/Of Wall Plates, Number of Gangs: 1 White (MEW-S1003W-10)
- Leviton Wall Plates