Shop All Wall Plates
Leviton
WALLPLATES RENU 2 GANG WLPLT CAF+ LATTE
Mfr # REWP2-CA
Zoro # G3967933
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cafe Latte
- Material Engineering Grade Polymer
- Size Standard
- Height 0.25 in
- Type Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP2-CA
- Zoro # G3967933
- UPC # 78477529584
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 7.75 in |
Length | 6.00 in |
Details
Color | Cafe Latte |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Gang | 2 |
Mount | Snap-On |
Standards and Certifications | cULus |
Standard | cULus listed |
Description
Leviton Renu Two-Gang Screwless Snap-On Wallplate Café Latte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE End Cap, Clip Over, PVC (EC5025W)
- ZORO SELECT Terminal Strip, 20A, 6 Pole, 300VAC (6ZEH0)
- RACO Mud Ring, 2 Gang, 855, Square Box (855)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly (4B-23)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Louvre 1 Gang Wallplate (88080)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA2)
- Leviton Lighting Controls