Shop All Wall Plates
Leviton
WALLPLATES RENU 1G WLPLT WHISPERING WHEAT
Mfr # REWP1-WG
Zoro # G4063824
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Whispering Wheat
- Material Engineering Grade Polymer
- Size Standard
- Type Screwless
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP1-WG
- Zoro # G4063824
- UPC # 78477531280
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.00 in |
Height | 0.25 in |
Width | 6 in |
Details
Color | Whispering Wheat |
Material | Engineering Grade Polymer |
Type | Screwless |
Mount | Snap-On |
Standards and Certifications | cULus |
Device Type | Wallplates |
Gang | 1 |
Standard | cULus listed |
Description
Leviton Renu One-Gang Screwless Snap-On Wallplate Whispering Wheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR1B)
- CONNECTICUT ELECTRIC RV Power Oulet, 50A (CESMPS54HR)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- Leviton Wall Plates