Shop All Wall Plates
Leviton
WALLPLATES RENU 1G WLPLT WALNUT BARK
Mfr # REWP1-WB
Zoro # G4045685
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Bark
- Material Engineering Grade Polymer
- Size Standard
- Height 0.25 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP1-WB
- Zoro # G4045685
- UPC # 78477531259
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 4.00 in |
Width | 6 in |
Details
Color | Walnut Bark |
Material | Engineering Grade Polymer |
Type | Screwless |
Thickness | 1/4 in |
Mount | Snap-On |
Standards and Certifications | cULus |
Gang | 1 |
Device Type | Wallplates |
Standard | cULus listed |
Description
Leviton Renu One-Gang Screwless Snap-On Wallplate Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 70A, 300V AC, Non-Indicating (A3T70)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Iron (MF-45-2WW)
- VAST Springless Nut, M12-1.75X3/8" EG, PK100 (V220 M12-100)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- Leviton Lighting Controls