Shop All Wall Plates
Leviton
WALLPLATES RENU 1G WLPLT SEAS SPRAY
Mfr # REWP1-SE
Zoro # G4061548
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Sea Spray
- Material Engineering Grade Polymer
- Size Standard
- Type Screwless
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP1-SE
- Zoro # G4061548
- UPC # 78477529997
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6 in |
Length | 4.00 in |
Height | 0.25 in |
Details
Color | Sea Spray |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Standards and Certifications | cULus |
Gang | 1 |
Mount | Snap-On |
Standard | cULus listed |
Mounting | Snap-in |
Description
Leviton Renu One-Gang Screwless Snap-On Wallplate Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, Epoxy, Red (E34EB2-51X)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Ring Terminal, Black (HBL2720RT)
- GE CURRENT Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54G)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Wallplates S182-N (84047-40)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- Leviton Wall Plates