Shop All Wall Plates
Leviton
WALLPLATES RENU 1G WLPLT ONYX BLACK
Mfr # REWP1-OB
Zoro # G4061767
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Onyx Black
- Material Engineering Grade Polymer
- Size Standard
- Width 6 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP1-OB
- Zoro # G4061767
- UPC # 78477528013
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6 in |
Length | 4.00 in |
Height | 0.25 in |
Details
Color | Onyx Black |
Material | Engineering Grade Polymer |
Type | Screwless |
Mount | Snap-On |
Device Type | Wallplates |
Gang | 1 |
Standards and Certifications | cULus |
Standard | cULus listed |
Description
Leviton Renu One-Gang Screwless Snap-On Wallplate Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2P)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- ABB KXTASORCFPD, SOR-C XT1..XT4F/P110-127A125DUL/CSA (KXTASORCFPD)
- 3M Shrink Tubing, 1.1in ID, Red, 4ft, PK20 (HDT-1100-48A-RED)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON Wallplate Oversize1G Wht (88103-000)
- Leviton Wall Plates