Shop All Wall Plates
Leviton
WALLPLATES RENU 1G WLPLT GRANNY SMITH APPLE
Mfr # REWP1-GS
Zoro # G4064332
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Granny Smith Apple
- Material Engineering Grade Polymer
- Size Standard
- Type Screwless
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP1-GS
- Zoro # G4064332
- UPC # 78477530030
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.00 in |
Height | 0.25 in |
Width | 6 in |
Details
Color | Granny Smith Apple |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Mount | Snap-On |
Standards and Certifications | cULus |
Gang | 1 |
Standard | cULus listed |
Description
Leviton Renu One-Gang Screwless Snap-On Wallplate Granny Smith Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS175-F1)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 208V AC (TR20VA002)
- LITTELFUSE OE Replacement Emergency Fuse Kit For Use With Most Nissan And Infiniti Vehicles (00940566ZPA)
- MULBERRY Number of Gangs: 6 Steel, Painted/Smooth Semi-Gloss Finish, White (86106)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- HUBBELL Hubbell Electrical 1C-GVX Vertical Ground Fault Interrupter Receptacle Flip Cover; Gray (665877)
- Leviton Lighting Controls