Shop All Wall Plates
Leviton
WALLPLATES RENU 1G WLPLT GOLD COAST WHITE
Mfr # REWP1-GC
Zoro # G4062948
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold Coast White
- Material Engineering Grade Polymer
- Size Standard
- Height 0.25 in
- Type Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP1-GC
- Zoro # G4062948
- UPC # 78477531273
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 6 in |
Length | 4.00 in |
Details
Color | Gold Coast White |
Material | Engineering Grade Polymer |
Type | Screwless |
Gang | 1 |
Mount | Snap-On |
Standards and Certifications | cULus |
Device Type | Wallplates |
Mounting | Snap-in |
Standard | cULus listed |
Description
Leviton Renu One-Gang Screwless Snap-On Wallplate Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFR60060-3CID)
- SANITUBE Male Short Weld I-Line Ferrule-304, 4 (14WI4-400)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 In. Arm L (9007AA1)
- TELEMECANIQUE SENSORS 3D Protective Bracket For Xux (XUZX2004)
- LEVITON WALLPLAT CNTRSEC TOG WHT (905-OPSC1-00W)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- Leviton Lighting Controls