Shop All Wall Plates
Leviton
WALLPLATES RENU 1G WLPLT FRSH PNK LMNADDE
Mfr # REWP1-FP
Zoro # G4062686
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fresh Pink Lemonade
- Material Engineering Grade Polymer
- Size Standard
- Height 0.25 in
- Type Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP1-FP
- Zoro # G4062686
- UPC # 78477531235
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 4.00 in |
Width | 6 in |
Details
Color | Fresh Pink Lemonade |
Material | Engineering Grade Polymer |
Type | Screwless |
Gang | 1 |
Device Type | Wallplates |
Standards and Certifications | cULus |
Mount | Snap-On |
Standard | cULus listed |
Description
Leviton Renu One-Gang Screwless Snap-On Wallplate Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAC3)
- LITTELFUSE Fuse, Time Delay, 20A, FLSR Series, 600VAC, 300V DC, 5 in L, 13/16 in Dia (FLSR020)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (21RJ51)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 72 A, Reversing: No (XTCE072D00C)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- Leviton Lighting Controls