Shop All Wall Plates
Leviton
WALLPLATES RENU 1G WLPLT CORN SILK
Mfr # REWP1-CS
Zoro # G4061496
original price:
$5.87
8% off
new price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Corn Silk
- Material Engineering Grade Polymer
- Size Standard
- Length 4.00 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP1-CS
- Zoro # G4061496
- UPC # 78477530139
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.00 in |
Width | 6 in |
Height | 0.25 in |
Details
Color | Corn Silk |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Gang | 1 |
Standards and Certifications | cULus |
Mount | Snap-On |
Standard | cULus listed |
Description
Leviton Renu One-Gang Screwless Snap-On Wallplate Corn Silk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BL2)
- NVENT HOFFMAN Solar Shield Top, fits 600x200mm, Gray, Aluminum (ESSH6020)
- CONNTEK Conntek 60201, 15 to 20-Amp Straight Blade Connector with NEMA 5-15/20R Female End, 2 Pole-3 Wire (60201)
- WEG WEG - MPW40-3-U020, MOTOR PROTECTOR BU MPW40-3-U020 (MPW40-3-U020)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- Leviton Lighting Controls