Shop All Wall Plates
Leviton
WALLPLATES RENU 1 GANG SNAP ON
Mfr # REWM1-STS
Zoro # G4060726
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material Engineering Grade Polymer
- Size Standard
- Width 7 in
- Height 0.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWM1-STS
- Zoro # G4060726
- UPC # 78477514610
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 7 in |
Height | 0.36 in |
Length | 4.65 in |
Details
Color | Stainless Steel |
Material | Engineering Grade Polymer |
Type | Screwless |
Gang | 1 |
Standards and Certifications | cULus |
Mount | Snap-On |
Standard | cULus listed |
Description
Leviton Renu Screwless Snap-On Wallplate Stainless Steel 1-Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Plug 2P 3W 250VAC L6-15P YL (HBL24W49)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5045)
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 25 ft (16Y253)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Light Almond (010-78001)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- Leviton Wall Plates