Shop All Wall Plates
Leviton
Wallplates Rd Wp Midway 1G Sw Tgl Thermpl
Mfr # PJ1-R
Zoro # G4062503
product price: $0.88
/ea
Sold in multiples of 8 for $7.04
$7.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Nylon
- Size Midway
- Type Toggle Switch
- Length 20.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ1-R
- Zoro # G4062503
- UPC # 78477205860
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Length | 20.0000 in |
Width | 6.5 in |
Height | 11.7500 in |
Details
Color | Red |
Material | Nylon |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 1 |
Description
1-Gang Toggle Switch Wallplate, Midway Size, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPS-RK-45SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 45A, 600V AC, Non-Indicating (KTS-R-45)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON Louvre 1 Gang Wallplate (88080)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NPJ226)
- Leviton Lighting Controls