Shop All Wall Plates
Leviton
Wallplates Rd Wp 2G Tgl Sw/Dup Outlet W/Cap Scr
Mfr # 80705-R
Zoro # G4061776
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Nylon
- Size Standard
- Height 5.6250 in
- Length 7.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80705-R
- Zoro # G4061776
- UPC # 78477120286
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 5.6250 in |
Length | 7.8750 in |
Details
Color | Red |
Material | Nylon |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 2 |
Application | Commercial and Residential Applications |
Mounting | Surface |
Thickness | 0.22 in |
Cutout | 0.942 in H x 0.406 in W Toggle, Duplex Receptacle |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-51628-05)
- PANDUIT Ferrule, Non-Insul, 4 Awg, 25mm Len, PK100 (F85-25-C)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 250' (WUL14BK-250)
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99544)
- Leviton Lighting Controls