Shop All Wall Plates
Leviton
Wallplates Rd Wp 1G Sgl Outlet 1, 578 Dia Nylon
Mfr # 80720-R
Zoro # G4049492
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Nylon
- Size Standard
- Finish Smooth
- Height 7.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80720-R
- Zoro # G4049492
- UPC # 78477119112
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 7.2500 in |
Length | 14.5000 in |
Details
Color | Red |
Material | Nylon |
Finish | Smooth |
Type | Hole |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 1 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Application | Residential, Commercial |
Construction | molded |
Description
1-Gang 1.60-Inch Diameter, Device Receptacle Wallplate, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rgd/Imc Compression Connector 1-1/4", Steel (1806)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- KS 16-14 3-pc F/I N/I 250 FQC, PK500 (30183)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 15ft (N201-015-BK)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Brown (P4)
- Leviton Wall Plates