Shop All Wall Plates
Leviton
Wallplates Rd Wp 1G Blank Box Mnt Thermopl
Mfr # 80714-R
Zoro # G4064208
product price: $1.55
/ea
Sold in multiples of 8 for $12.40
$12.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Nylon
- Size Standard
- Type Blank
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80714-R
- Zoro # G4064208
- UPC # 78477493922
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 3.50 in |
Width | 5.62 in |
Details
Color | Red |
Material | Nylon |
Type | Blank |
Gang | 1 |
Mount | Box |
Standards and Certifications | UL/CSA |
Product Material | Thermoplastic Nylon |
Product Color | Red |
Product Type | Faceplate |
Features | Box Mount, Standard Size |
Product Name | Blank Faceplate |
Application | Commercial and Residential Applications |
Description
1-Gang No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (10250T20LB)
- BUSSMANN 45A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-45)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003631H)
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- HUBBELL Adapter Plate, Number of Gangs: 2 Polycarbonate, Orange (HBL4APO)
- Leviton Lighting Controls