Shop All Wall Plates
Leviton
WALLPLATES QP IN-WALL BRACKET KIT
Mfr # 49223-BAK
Zoro # G4050034
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized stee
- Type In Wall Bracket Kit
- Length 12.7500 in
- Height 9.0000 in
- Standard ANSI/TIA-568-C compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49223-BAK
- Zoro # G4050034
- UPC # 78477704318
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 12.7500 in |
Height | 9.0000 in |
Details
Material | Galvanized stee |
Type | In Wall Bracket Kit |
Standard | ANSI/TIA-568-C compliant |
Mounting | In-Wall |
Description
Quickport In-Wall Bracket Kit, Includes One Bracket And One Single Gang Wallplate Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Rigid Nipple, Thread, 304 SS, 1-3/4inL (S415CLCN00)
- HARTING Han A Hood Top Entry Pg 11, PK 10 (09200031440)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- NVENT HOFFMAN Pedestal Swivel, NOVAL Accessory, Aluminum (ASWV44)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Wallplates Pj3-T (80511-T)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- Leviton Lighting Controls