Shop All Wall Plates
Leviton
WALLPLATES QP IN-WALL BKT SET OF 5
Mfr # 49223-BA5
Zoro # G4060805
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Length 12.7500 in
- Type In Wall Bracket
- Height 9.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49223-BA5
- Zoro # G4060805
- UPC # 78477704295
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 12.7500 in |
Height | 9.0000 in |
Dimensions | 3.81 in H x 1.8 in W x 1.23 in D |
Details
Material | Steel |
Finish | Galvanized |
Type | In Wall Bracket |
Suitable For Use With | NEMA-Style Electrical/Low Voltage Box and Mud Ring |
Standard | ANSI/TIA-568-C compliant |
Mounting | In-Wall |
Description
Quickport In-wall Bracket, Set Of 5 Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- ANCOR 6" UV Black Standard Cable Zip Ties - 25 Pack (199248)
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips Black 2 pc (SB-ED-NUB-BK)
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- JASCO Single Switch Wallplate, White (07174-T1)
- Leviton Lighting Controls