Shop All Wall Plates
Leviton
WALLPLATES QP IN-CLNG BKT W/ CLIP
Mfr # 49223-CBC
Zoro # G4047837
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cold Rolled Steel
- Length 12.7500 in
- Type In Ceiling Bracket
- Height 9.0000 in
- Standard ANSI/TIA-568-C compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49223-CBC
- Zoro # G4047837
- UPC # 78477704301
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 12.7500 in |
Height | 9.0000 in |
Dimensions | 3.87 in H x 4 in W x 0.39 in D |
Details
Material | Cold Rolled Steel |
Type | In Ceiling Bracket |
Standard | ANSI/TIA-568-C compliant |
Suitable For Use With | QuickPort® Surface-Mount Boxes |
Mounting | In-Ceiling |
Description
Quickport In-Ceiling Bracket With Multi-function. Clip For Suspended Ceiling Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 5133823 Conduit Elbow, 90 deg Angle, 12 in Plain, PVC, Gray (UA9ADR-CTN)
- C.K Cable Tie Gun (495003)
- SQUARE D Load center accessory, Homeline, circuit breaker handle blocking device, 2 pole, lock off position (HOM2HBD)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON Combination 3 Gang Wallplate (88047)
- HUBBELL ScrubShield Switch (WSS1PW)
- Leviton Lighting Controls