Shop All Wall Plates
Leviton
Wallplates Pwr Recpt Wllpt
Mfr # 80530-I
Zoro # G3965867
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80530-I
- Zoro # G3965867
- UPC # 78477869758
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 5.62 in |
Length | 6.00 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Flush Mount |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 2 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Thickness | 0.220 in |
Description
2-Gang Flush Mount 2.465-Inch Diameter, Device Receptacle Wallplate, Device Mount, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-11021-6360300)
- ANCOR 22-18 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (310625)
- IFM Wireable M12 connector (EVC812)
- CALBRITE Locknut, Threaded, 2in., 2-15/16in.L, 316 SS (S62000LN00)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON Wallplates S182-N (84047-40)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- Leviton Lighting Controls