Shop All Wall Plates
Leviton
Wallplates Po18-I
Mfr # 86105
Zoro # G4053236
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Oversized
- Height 0.25 in
- Standards UL ListedCSA CertifiedNEMA StandardANSI Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 86105
- Zoro # G4053236
- UPC # 78477772959
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Oversized |
Height | 0.25 in |
Length | 6.00 in |
Width | 5.62 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Standards | UL ListedCSA CertifiedNEMA StandardANSI Specified |
Type | Combination |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Cutout | 0.406 x 0.942 |
Thickness | 0.255 in |
Construction | High Dielectric Strength |
Application | Residential, Commercial |
Description
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Oversized, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 570A, 1P, 4AWG-300 MCM, 600V (PDBFS377)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM10E38)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- OMRON Limit Switch Lever Arm, 2.16 In. Arm L (WL1A100)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON Blank Plate, Single Gang, White (88014)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, Strap Mounted Blank, 430 Stainless Steel (SS14L)
- Leviton Wall Plates