Shop All Wall Plates
Leviton
Wallplates Po1-W
Mfr # 88101
Zoro # G4053997
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Oversized
- Finish Smooth
- Length 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 88101
- Zoro # G4053997
- UPC # 78477440728
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Oversized |
Length | 3.50 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Toggle Switch |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 1 |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;UL 514;NEMA;ANSI |
Thickness | 0.255 in |
Description
1-Gang Toggle Device Switch Wallplate, Oversized, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPS Filtr Air Spc Grd16X27X6 (A401-SG4-11R)
- ECLIPSE TOOLS Wire Ferrule, Wht, Twin, 20 x 2 AWG, PK500 (701-116)
- GROTE ISO Coiled Cord 15 ft., W 40" Lead, Yellow (81-2015-40)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 3R, Hinged (RHC362412)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LUTRON Architectural Wall Plates, Number of Gangs: 3 Plastic, Matte Finish, White (VWP-3-WH)
- Leviton Wall Plates