Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 4PT XD WH
Mfr # 49910-EW4
Zoro # G4066868
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Number of Ports 4
- Type Faceplate
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49910-EW4
- Zoro # G4066868
- UPC # 78477095553
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 0.45 in |
Length | 4.00 in |
Dimensions | 1.76 in H x 3.25 in W |
Details
Color | White |
Material | ABS |
Number of Ports | 4 |
Type | Faceplate |
Mounting Type | Flush |
Application | Commercial Applications |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Description
QuickPort Modular Furniture Ext. Depth Faceplate, 4-port, white. Includes 1 blank insert. Compatible with Steelcase, Haworth, HON, and Others. Compatible with Herman Miller when G1189A Reducer (from Herman Miller) is used.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE 20 AWG 2 Conductor Cable 500 ft. (87200250C)
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Red, LED Lamp (XB6EAV4BP)
- WIEGMANN Fiberglass Enclosure, 9 in H, 3 in D, NEAM 4X, Screw On (HW-N4X963SC)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T108)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- Leviton Wall Plates