Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 4PT XD IV
Mfr # 49910-EI4
Zoro # G4068085
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Material ABS
- Size 3.25 W x 1.76 H in
- Width 6 in
- Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49910-EI4
- Zoro # G4068085
- UPC # 78477095546
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 3.25 W x 1.76 H in |
Width | 6 in |
Length | 4.00 in |
Height | 0.45 in |
Details
Color | Ivory |
Material | ABS |
Type | Faceplate |
Application | QuickPort® Connectors, Adapters and Commercial Applications |
Mounting | Flush |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Description
QuickPort Modular Furniture Ext. Depth Faceplate, 4-port, ivory. Includes 1 blank insert. Compatible with Steelcase, Haworth, HON, and Others. Compatible with Herman Miller when G1189A Reducer (from Herman Miller) is used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLKV-G)
- MURR ELEKTRONIK M12 male 0° / M12 male, 0°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 1m (7000-44511-7940100)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 27" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT27)
- ZORO SELECT Illuminated Wall Switch, 20A, Rocker Style (9901GLI)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86801)
- Leviton Wall Plates