Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 4PT XD GY
Mfr # 49910-EG4
Zoro # G4067762
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material ABS
- Number of Ports 4
- Mounting Type Flush
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49910-EG4
- Zoro # G4067762
- UPC # 78477095560
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 0.45 in |
Length | 4.00 in |
Width | 6 in |
Dimensions | 1.76 in H x 3.25 in W |
Details
Color | Gray |
Material | ABS |
Number of Ports | 4 |
Mounting Type | Flush |
Type | Faceplate |
Application | Commercial Applications |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Description
QuickPort Modular Furniture Ext. Depth Faceplate, 4-port, grey. Includes 1 blank insert. Compatible with Steelcase, Haworth, HON, and Others. Compatible with Herman Miller when G1189A Reducer (from Herman Miller) is used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG44J59X)
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250N)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- Leviton Wall Plates