Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 4PT ID WH
Mfr # 49910-SW4
Zoro # G4004595
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Size 3.15 W x 1.66 H in
- Length 4.00 in
- Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49910-SW4
- Zoro # G4004595
- UPC # 78477089729
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 3.15 W x 1.66 H in |
Length | 4.00 in |
Height | 0.45 in |
Width | 6 in |
Details
Color | White |
Material | ABS |
Type | Faceplate |
Application | Commercial Applications |
Mounting | Flush |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Description
QuickPort Modular Furniture Faceplate, 4-port, white. Includes 1 blank insert. Compatible with Steelcase, Haworth, HON, and Others. Compatible with Herman Miller when G1189A Reducer (from Herman Miller) is used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black, Wire and Cable Sleeving Inside Dia.: 1.25 in (PTN1.25BK50)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH8)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P737W)
- Leviton Lighting Controls