Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 4PT ID GY
Mfr # 49910-SG4
Zoro # G4014325
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material ABS
- Size 3.15 W x 1.66 H in
- Length 4.00 in
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49910-SG4
- Zoro # G4014325
- UPC # 78477088968
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 3.15 W x 1.66 H in |
Length | 4.00 in |
Height | 0.45 in |
Width | 6 in |
Details
Color | Gray |
Material | ABS |
Type | Faceplate |
Application | Commercial, Voice and Data Applications |
Mounting | Flush |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Description
QuickPort Modular Furniture Faceplate, 4-port, grey. Includes 1 blank insert. Compatible with Steelcase, Haworth, HON, and Others. Compatible with Herman Miller when G1189A Reducer (from Herman Miller) is used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 1 Pole, 120/240V AC (QOU125)
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK10 (ITCSN-1500-12"-BLACK-10 PCS)
- EATON Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- SIEMENS Siemens ECLK2125 Sub-Feed Lug Kit, 125 A, 2-Pole (ECLK2125)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- Leviton Lighting Controls