Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 4PT ID BK
Mfr # 49910-SE4
Zoro # G4005688
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material ABS
- Length 4.00 in
- Height 0.45 in
- Number of Ports 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49910-SE4
- Zoro # G4005688
- UPC # 78477089736
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 0.45 in |
Width | 6 in |
Dimensions | 1.66 in H x 3.15 in W x 0.45 in D |
Details
Number of Gangs | 1 |
Material | ABS |
Number of Ports | 4 |
Mounting Type | Flush |
Type | Standard |
Application | Voice, Data and Commercial Applications |
Product Name | QuickPort 4 Socket Modular Furniture Faceplate |
Product Color | Black |
Package Contents | QuickPort 4 Socket Modular Furniture Faceplate, 1 x Blank Insert |
Product Line | QuickPort |
Product Type | Faceplate |
Total Number of Sockets | 4 |
Module Type | CAT 5e/6/6a/Snap-in |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Description
QuickPort Modular Furniture Faceplate, 4-port, black. Includes 1 blank insert. Compatible with Steelcase, Haworth, HON, and Others. Compatible with Herman Miller when G1189A Reducer (from Herman Miller) is used.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Mechanical, 120V, 15A, Wall Switch (E1010)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- JANDORF Ceramic Fuse, GDA (FCD) Series, Fast-Acting, 0.5A, 250V AC (60672)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CRS15BLK)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- WESTEK Wallplate Nl Plst Wht 1D (LCR-CCDO-W)
- Leviton Wall Plates