Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 4PT HM WH
Mfr # 49910-HW4
Zoro # G4069047
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material ABS
- Width 3.7"
- Length 4.00 in
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49910-HW4
- Zoro # G4069047
- UPC # 78477095591
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 3.7" |
Length | 4.00 in |
Height | 2.2" |
Depth | 0.3" |
Dimensions | 2.18 in H x 3.65 in W x 0.45 in D |
Details
Number of Gangs | 1 |
Material | ABS |
Mounting Type | Flush |
Number of Ports | 4 |
Type | Herman Miller Version |
Application | Commercial Applications |
Features | Furniture faceplate, Commercial grade telephone and data patching |
Package Contents | QuickPort Faceplate, 1 x Blank Insert |
Product Color | White |
Product Type | Faceplate |
Product Line | QuickPort |
Mount Type | Wall Mount |
Product Material | ABS Plastic |
Product Name | QuickPort Faceplate |
Total Number of Sockets | 4 |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Module Type | CAT 5e/6/6a/Snap-in |
Description
QuickPort Modular Furniture Faceplate, 4-port, white. Includes 1 blank insert. Compatible with Herman Miller products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (LY2F-AC110/120)
- FUNCTIONAL DEVICES-RIB Closet Light Controller Relay, 10 Amp SPST-N/C, Separated Class 2 Dry (CLC212-NC)
- OMRON Relay, 8Pin, SPDT, 15A, 120VAC (LY1F-AC110/120)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1.40" Opening, Red (PJ7R)
- Leviton Lighting Controls