Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 4PT HM IV
Mfr # 49910-HI4
Zoro # G4070194
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material ABS
- Size 3.65 W x 2.18 H in
- Length 4.00 in
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49910-HI4
- Zoro # G4070194
- UPC # 78477095584
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 3.65 W x 2.18 H in |
Length | 4.00 in |
Height | 0.45 in |
Width | 6 in |
Details
Color | Ivory |
Material | ABS |
Type | Faceplate |
Application | Commercial Applications |
Mounting | Flush |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Description
QuickPort Modular Furniture Faceplate, 4-port, ivory. Includes 1 blank insert. Compatible with Herman Miller products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 8 AWG to 12-10 AWG Vinyl Step Down Butt Connector - 25-Pack (210166)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM003)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDRED25)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- Leviton Wall Plates