Shop All Wall Plates
Leviton
WALLPLATES PLT FRN 4PT HM GY
Mfr # 49910-HG4
Zoro # G4066116
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material ABS
- Size 3.65 W x 2.18 H in
- Width 6 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49910-HG4
- Zoro # G4066116
- UPC # 78477095607
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 3.65 W x 2.18 H in |
Width | 6 in |
Length | 4.00 in |
Height | 0.45 in |
Details
Color | Gray |
Material | ABS |
Type | Faceplate |
Application | Commercial Applications |
Mounting | Flush |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Description
QuickPort Modular Furniture Faceplate, 4-port, grey. Includes 1 blank insert. Compatible with Herman Miller products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 14 in H, 12 in W, 6 in D, NEAM 4X, Hinged (HW-PCC141206CHQR)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 2 (EYSEF200AL)
- RELIANCE DUAL OUTPUT MODULE (45C60)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (18RA-10FL)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- PYLE In-Wall Amp./ Aux/Usb Charging Port (PWA15BT)
- Leviton Lighting Controls